
2 pieces in stock at Vaughan, ON as of 3:37 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 3:37 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Laser Class | Laser Class 2 in accordance with IEC 60825-1:2007 |
| Laser Type | 635 nm |
| Maximum Range | 100 m (328ft) |
| Accuracy | ±1.5 mm (1/32”) |
| Battery Life | Up to 10,000 measurements |
| Display | 4-line LCD |
| Background Lighting | White LED |
| Power Supply | 2 x 1.5 V AAA |
| Working Temperature | –10 to +50°c |
| Weight | Instrument: 164 g (5.78oz) |
| Protection Class | IP 54 |
| Dimensions | 116 x 61 x 31 mm (4.5x2.4x1.22 in) |
| EAN | 4056807486253 |
| Accuracy ± 1.5 mm, over the full measuring range of 0.2-100 m |
| Range 100 m (328ft) |
| Large illuminated display for excellent legibility |
| Room dimensions function or room circumference |
| Wall surface area and volume |
| Extremely rugged |
| Extra-thick housing components for Impact protection |
| IP54 (protection against dust and splash water as well as extra-thick soft components for impact protection) |
| Enables measuring from slits and corners |
| Tripod screw for tripod stand installation |
| Smart features: Simple connection via Bluetooth and Android/iOS app makes it easy to transfer data and images to a tablet or smartphone |
| 2 x 1.5 V AAA batteries |
| Measuring Units: meter, feet, inches |
| Area calculation |
| Wall surface area calculation |
| Volume calculation |
| Room dimensions |
| Tracking (continuous measurement) |
| Timer |
| 10 Memory pre-sets |